Shop All Black Pipes
Beck
2" x 5" Black Pipe Nipple Sch 40
Mfr # 0330038209
Zoro # G3644943
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330038209
- Zoro # G3644943
- UPC # 690291350528
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 5 in |
Pipe Size (Fittings) | 2" |
Inside Dia. | 2 1/16 in |
Outside Dia. | 2 3/8 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 1/16 in |
Nominal Pipe Size | 2 in |
Overall Length | 5 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 5 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Hub (100232)
- K-FLEX USA 2" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100200)
- ZSI Beta Clamps, Heavy Ser., 2-1/2 In Tube, C (H6040C)
- STRAHMAN WASHDOWN EQUIPEMNT M5000TG Br Mixing Unit Globe Valve High Steam 131150 PSI (M5000HWG)
- BECK 1" x 6" Black Pipe Nipple Sch 80 (0332625003)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 40 (0330038001)
- BECK 2-1/2" x 4" Black Pipe Nipple Sch 40 (0330041807)
- BECK 2" x 6" Black Pipe Nipple Sch 80 (0332638006)
- BECK 3/4" x 3" Black Pipe Nipple Sch 40 (0330020009)
- BECK 1-1/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332628403)
- ACE TRADING - NIPPLE NIPPLE BLACK 2""X6"" (588-060AH)
- Beck Black Pipes