Shop All Black Pipes
Beck
2" x 5-1/2" Black Pipe Nipple Sch 80
Mfr # 0332637800
Zoro # G4413674
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 5.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332637800
- Zoro # G4413674
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 5.5 in |
Pipe Size (Fittings) | 2" |
Inside Dia. | 2 in |
Outside Dia. | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 5 1/2 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 5 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD EZ-Install Tank to Bowl Kit, Rough (7381253-200.0070A)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Round, White (2282001.020)
- CHICAGO FAUCET Riser 3/8In X 23In (919-039JKABCP)
- ZSI Tube Clamp, Single, 1-1/4" Clamping Od (265004)
- BECK 1/4" Close Black Pipe Nipple Sch 40 (0330005000)
- BECK Carbon Weld Nipple (0331514802)
- BECK 1-1/4" x 2" Black Pipe Nipple Sch 40 (0330028408)
- BECK 1/2" x 3" Black Pipe Nipple Sch 40 (0330015207)
- BECK 2" x 4" Black Pipe Nipple Sch 40 (0330037805)
- BECK 1" x 6" Black Pipe Nipple Sch XXH (0332721208)
- ZORO SELECT 3/4" x 4" Black Pipe Nipple Sch 80 (40506)
- Beck Pipes