Shop All Black Pipes
Beck
2" x 5-1/2" Black Pipe Nipple Sch 40
Mfr # 0330038407
Zoro # G3716282
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 5.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330038407
- Zoro # G3716282
- UPC # 069029135049
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 5.5 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Inside Dia. | 2 1/16 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 5 1/2 in |
Inside Diameter | 2 1/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 5 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS 44 Replacement Hose, B-0044-H (B-0044-H*****##*)
- ZORO SELECT 1" Female NPT x Male NPT Malleable Iron Street Elbow, 45 Degrees Class 300 (1XKR5)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 1/2 in x 1 in Pipe Size (802-211SR)
- VIEGA Viega MegaPress XL coupling With stop, 3" x 3" (26675)
- BECK 3/4" Close Black Pipe Nipple Sch 40 (0330019001)
- BECK 2" x 5" Black Pipe Nipple Sch 80 (0332637602)
- BECK 6" Close Black Pipe Nipple Sch 80 (0332659002)
- BECK 3" x 8" Black Pipe Nipple Sch 40 (0330047408)
- BECK 3" x 4" Black Pipe Nipple Sch 80 (0332645209)
- BECK 1/2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721044)
- BECK 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332619600)
- Beck Pipes