Shop All Black Pipes
Beck
2" x 4" Black Pipe Nipple Sch 80
Mfr # 0332637206
Zoro # G4413656
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332637206
- Zoro # G4413656
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 4 in |
Inside Dia. | 2 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Overall Length | 4 in |
Inside Diameter | 2 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, Size 1 In (4060100S4)
- LEONARD VALVE Hose Station, 3/4 In, 6 gpm, Chrome (SW-75-EVBD-CP)
- B & K/MUELLER INDSIMPORT 34x5 BLK Nipple (584-050HN)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4225A004.020)
- BECK 1-1/4" x 3" Black Pipe Nipple Sch 40 (0330028804)
- BECK 1-1/4" x 3" Black Pipe Nipple Sch 80 (0332628205)
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 40 (0330041401)
- BECK 1/2" x 2-1/2" Black Pipe Nipple Sch 80 (0332614601)
- BECK 1-1/2" Close Black Pipe Nipple Sch 40 (0330032608)
- BECK 2-1/2" Close Black Pipe Nipple Sch 40 (0330041203)
- ZORO SELECT Pipe (ZFB0220160)
- Beck Black Pipes