Shop All Black Pipes
Beck
2" x 4-1/2" Black Pipe Nipple Sch 80
Mfr # 0332637404
Zoro # G4413665
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332637404
- Zoro # G4413665
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 4.5 in |
Outside Dia. | 2 3/8 in |
Pipe Size (Nominal) | 2" |
Inside Dia. | 2 in |
Pipe Size (Fittings) | 2" |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 in |
Overall Length | 4 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 1/2 In (8290A393)
- GF PIPING SYSTEMS 1" Socket CPVC Ball Valve Inline True Union (163375004)
- LEGEND VALVE 1/2X10 T552P NO LEAD SILL PEX (108-144NL)
- BECK 3/8" x 4-1/2" Black Pipe Nipple Sch 40 (0330011206)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 40 (0330032806)
- BECK 2-1/2" Close Black Pipe Nipple Sch 40 (0330041203)
- BECK 1" x 10" Black Pipe Nipple Sch 80 (0332626605)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 80 (0332614205)
- BECK Carbon Weld Nipple (0330510207)
- BECK 3/4" x 5" Black Pipe Nipple Sch 40 (0330020801)
- Beck Black Pipes