Shop All Black Pipes
Beck
2" x 4-1/2" Black Pipe Nipple Sch 40
Mfr # 0330038001
Zoro # G3606163
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330038001
- Zoro # G3606163
- UPC # 690291350511
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 4.5 in |
Outside Dia. | 2 3/8 in |
Inside Dia. | 2 1/16 in |
Pipe Size (Fittings) | 2" |
Outside Diameter | 2 3/8 in |
Overall Length | 4 1/2 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 1/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTERER Plastic Ball Rod Nut, for use with 941-652 Ball Rod Assembly (941-410)
- SLOAN Plumbing PVD Etf1023A PVDBN Rep Kit 0.5 Gpm Male Lf (3365702)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 1/2 in x 1 in Pipe Size (802-211SR)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- BECK 1/2" x 6-1/2" Black Pipe Nipple Sch 40 (0330016601)
- BECK 1/4" x 4-1/2" Black Pipe Nipple Sch 80 (0332606201)
- BECK 1/8" x 8" Black Pipe Nipple Sch 40 (330003203)
- BECK 3/8" x 6" Black Pipe Nipple Sch 80 (0332611409)
- BECK 2-1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330724006)
- BECK 1/2" x 4" Black Pipe Nipple Sch 40 (0330015603)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMK2)
- Beck Pipes