Shop All Black Pipes
Beck
2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80
Mfr # 0330723545
Zoro # G7477994
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 3 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330723545
- Zoro # G7477994
- UPC # 662428509413
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 3 ft |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 3/8 in |
Inside Dia. | 2 1/16 in |
Pipe Size (Fittings) | 2" |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 1/16 in |
Overall Length | 3 ft |
Nominal Pipe Size | 2 in |
Description
Pipe, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Not Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310080205)
- SURETHANE Surethane Polyurethane Tubing, 12mm OD x 100', Black (PU12MABK)
- BANJO Cam & Groove Fitting, Type A, 2 in Male Adapter x 2 in FNPT, Cam Lever Coupling, Polypropylene (200A)
- SHARKBITE ELBW EVOPEX 1/2X1/2"" 6PK (K248A6)
- BECK 3/8" Close Black Pipe Nipple Sch 80 (0332609403)
- BECK Standard Black Nipple (0330775081)
- BECK 1/2" x 11" Black Pipe Nipple Sch 40 (0330018409)
- BECK 3" x 5" Black Pipe Nipple Sch 40 (0330046202)
- BECK 1" x 8" Black Pipe Nipple Sch 80 (0332625805)
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 40 (0330038407)
- BECK 1" x 4" Black Pipe Nipple Sch 40 (0330024803)
- Beck Black Pipes