Shop All Black Pipes
Beck
2" x 3" Black Pipe Nipple Sch 80
Mfr # 0332636802
Zoro # G4413586
original price:
$14.69
6% off
new price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332636802
- Zoro # G4413586
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 3 in |
Inside Dia. | 2 in |
Outside Dia. | 2 3/8 in |
Pipe Size (Fittings) | 2" |
Overall Length | 3 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 13/32 in Tube Size, Acetal, Black, 10 PK (PM011012E-PK10)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Nickel (KB986ACLPN)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (016660)
- PFISTERER Index Buttons, Price Pfister Handles, PR (941-783)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330015801)
- BECK 1-1/2" x 6" Black Pipe Nipple Sch 80 (0332633809)
- BECK 2" x 12" Black Pipe Nipple Sch 80 (0332640408)
- BECK 2" x 6-1/2" Black Pipe Nipple Sch 80 (0332638402)
- BECK Standard Black Nipple (0330224122)
- BECK 5" Close Black Pipe Nipple Sch 80 (0332655802)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLX2)
- Beck Pipes