Shop All Black Pipes
Beck
2" x 3-1/2" Black Pipe Nipple Sch 80
Mfr # 0332637008
Zoro # G4413595
original price:
$12.60
3% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332637008
- Zoro # G4413595
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Inside Dia. | 2 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 in |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PLCD17006)
- GROHE Universal Temperature Control Handle (47440IP0)
- DELTA Vero Monitor® 14 Series Shower Trim Champagne Bronze (T14253-CZ-WE)
- ZORO SELECT 1" Male NPT Steel Magnetic Square Recessed Head Plug Class 150 (5064071)
- BECK Carbon Weld Nipple (0331514406)
- BECK 1/4" x 8" Black Pipe Nipple Sch 80 (0332607605)
- BECK 1/2" x 2-1/2" Black Pipe Nipple Sch 40 (0330015009)
- BECK 1/4" x 4" Black Pipe Nipple Sch 80 (0332606003)
- BECK Carbon Weld Nipple (0331523407)
- BECK 3" x 4" Black Pipe Nipple Sch 80 (0332645209)
- ZORO SELECT 1-1/4" x 12" Non-Threaded Black Pipe Sch 40 (20716LS)
- Beck Black Pipes