Shop All Black Pipes
Beck
2" x 3-1/2" Black Pipe Nipple Sch 40
Mfr # 0330037607
Zoro # G3666196
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330037607
- Zoro # G3666196
- UPC # 690291350498
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 3.5 in |
Outside Dia. | 2 3/8 in |
Inside Dia. | 2 1/16 in |
Pipe Size (Fittings) | 2" |
Outside Diameter | 2 3/8 in |
Overall Length | 3 1/2 in |
Inside Diameter | 2 1/16 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 42" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE42)
- NDS 2" FNPT PVC Swing Check Valve (1520-20F)
- PRIME-LINE Tub Drain Remover Wrench, Heavy Duty Single Pack (RP77323)
- AMERICAN STANDARD Dial Plate For Snl Lev Colony (M909605-0070A)
- BECK 3/8" x 6" Black Pipe Nipple Sch 40 (0330011800)
- BECK 1/4" x 6" Black Pipe Nipple Sch 40 (0330007204)
- BECK 1" x 5" Black Pipe Nipple Sch 80 (0332624600)
- BECK 1-1/4" x 9" Black Pipe Nipple Sch 40 (0330031204)
- BECK 3/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721549)
- BECK Standard Black Nipple (0330776048)
- ZORO SELECT 1-1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (587-025P25GR)
- Beck Black Pipes