Shop All Black Pipes
Beck
2" x 2-1/2" Black Pipe Nipple Sch 80
Mfr # 0332636604
Zoro # G4413577
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332636604
- Zoro # G4413577
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 2.5 in |
Outside Dia. | 2 3/8 in |
Inside Dia. | 2 in |
Pipe Size (Fittings) | 2" |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Overall Length | 2 1/2 in |
Inside Diameter | 2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Insert, 2 in x 1 1/2 in Pipe Size (1429-251)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (1PNK4)
- SUPERIOR TOOL Pvc Cutter Ratcheting (37118)
- AMERICAN STANDARD Deck Plate, 8" Size (775P800.002)
- BECK 1-1/4" x 6" Black Pipe Nipple Sch 80 (0332629401)
- BECK 1-1/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330028606)
- BECK 3/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332620400)
- BECK 1-1/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722547)
- BECK 1/8" x 12" Black Pipe Nipple Sch 40 (0330004805)
- BECK 1/4" x 6" Black Pipe Nipple Sch 40 (0330007204)
- ZORO SELECT 3" MNPT x 6 ft. TBE Black Pipe Sch 80 (1RJW6)
- Beck Black Pipes