Shop All Black Pipes
Beck
2" x 2-1/2" Black Pipe Nipple Sch 40
Mfr # 0330037201
Zoro # G3604544
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330037201
- Zoro # G3604544
- UPC # 690291350474
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 2" |
Inside Dia. | 2 1/16 in |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 2 1/2 in |
Inside Diameter | 2 1/16 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb x Male Copper Sweat Adapter (10-Pack), 10PK (APXMS121210PK)
- HAM-LET 1/2" Compression x MNPT SS Male Connector (768L SS 1/2 X 1/2)
- DURAVIT Flush Valve, #0074138400 (0074138400)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" MPTxFSx12" L M (14CP-12-MH)
- BECK 3/4" x 12" Black Pipe Nipple Sch 80 (0332623008)
- BECK 1" Close Black Pipe Nipple Sch 80 (0332623206)
- BECK 2" x 8" Black Pipe Nipple Sch 40 (0330039405)
- BECK 3/8" x 2" Black Pipe Nipple Sch 40 (0330010208)
- BECK 1" x 4" Black Pipe Nipple Sch 40 (0330024803)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (0332615400)
- ZORO SELECT Nipple, 1/4 in Nominal Pipe Size, 7/8 in Lg, Fully Threaded, Schedule 40, Welded, Steel, Black (5P619)
- Beck Pipes