Shop All Black Pipes
Beck
2" x 10" Black Pipe Nipple Sch 40
Mfr # 0330040205
Zoro # G3659397
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330040205
- Zoro # G3659397
- UPC # 690291350580
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 10 in |
Inside Dia. | 2 1/16 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Overall Length | 10 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 1/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 10 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Valve Spud, Fits American Standard, Sloan, Zurn, 1-1/2 in, Brass (22UR67)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900529)
- WATCO Push Pull(R) Tub Closure (38305-CP)
- NOBLES/TENNANT VALVE - SOLUTION - 24V ADJUSTABLE, TO REPLACE TENNANT #612498 (612498AM)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 40 (0330032806)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 40 (0330037201)
- BECK 1/2" x 2" Black Pipe Nipple Sch 80 (0332614403)
- BECK 1" x 5" Black Pipe Nipple Sch 80 (0332624600)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch XXH (0332733401)
- BECK 1-1/4" x 6" Black Pipe Nipple Sch 80 (0332629401)
- BECK 1-1/2" x 6" Black Pipe Nipple Sch 40 (0330034406)
- Beck Pipes