Shop All Black Pipes
Beck
2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40
Mfr # 0330041005
Zoro # G3625657
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 12 in
- Pipe Fitting Material Black Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330041005
- Zoro # G3625657
- UPC # 690291350603
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 12 in |
Inside Dia. | 2 1/16 in |
Outside Dia. | 2 3/8 in |
Pipe Size (Nominal) | 2" |
Pipe Size (Fittings) | 2" |
Inside Diameter | 2 1/16 in |
Outside Diameter | 2 3/8 in |
Overall Length | 12 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Bradshaw Oil rubbed bronze tank lever (DN3601ORB)
- OAKBROOK COLLECTION FCT SPRAY W/HOSE KIT CHM (RP 36096CHC)
- EVERFLOW Icemaker Replacement Valve W/ Hammer Arrestor 1/2" SWT/MIP Inletx1/4" Cmprssn Outlet, Lead Free Brass (545TH)
- WATTS T and P Relief Valve, 3/4 In. Outlet (3/4 LF LLL100XL-2)
- BECK 2" x 5" Black Pipe Nipple Sch 40 (0330038209)
- BECK 3/4" x 3" Black Pipe Nipple Sch 40 (0330020009)
- BECK 1" x 3" Black Pipe Nipple Sch 40 (0330024407)
- BECK 3/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721580)
- BECK 1/4" x 3" Black Pipe Nipple Sch 40 (0330006008)
- BECK Standard Black Nipple (0330243379)
- BECK 3/4" x 2" Black Pipe Nipple Sch 40 (0330019605)
- Beck Black Pipes