Shop All Galvanized Pipes
Beck
2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331039404
Zoro # G9695567
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 8 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331039404
- Zoro # G9695567
- UPC # 690291352706
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 8 in |
Outside Dia. (In.) | 2.375 in |
Pipe Size (Fittings) | 2" |
Inside Dia. (In.) | 2.062 in |
Overall Length | 8 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 1/16 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7710101)
- KISSLER Shower Handle, For Mixet (46-1174)
- ZORO SELECT 3/4" NPT 304 SS 45 Degree Lateral (1500300612)
- SPEAKMAN 41.125 L, Circle, Stainless Steel, ADA Grab Bar, Matte Black (SA-1009-36-MB)
- BECK 1" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024406)
- BECK 1-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033803)
- BECK 1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016402)
- BECK 1/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006809)
- BECK 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331030007)
- BECK 2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038802)
- LEGEND VALVE 1-1/2" X 5" GALVANIZED NIPPLE (356-148)
- Beck Galvanized Pipes