Shop All Galvanized Pipes
Beck
2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331038802
Zoro # G9466064
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 6.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331038802
- Zoro # G9466064
- UPC # 690291047824
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 6.5 in |
Outside Dia. (In.) | 2.375 in |
Pipe Size (Fittings) | 2" |
Inside Dia. (In.) | 2.062 in |
Pipe Size (Nominal) | 2" |
Overall Length | 6 1/2 in |
Inside Diameter | 2 1/16 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Galvanized Tee (5P842)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 4" to 6" Size (TP46)
- RHEEM Temperature and Pressure Valve, 5-1/4" L (SP12575B)
- ZORO SELECT 1/2" x 3/8" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ7)
- BECK 1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006205)
- BECK 1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015800)
- BECK Galvanized Nipple (0331567503)
- BECK 1/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000802)
- BECK 1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015404)
- BECK 1-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033803)
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87506)
- Beck Galvanized Pipes