Shop All Galvanized Pipes
Beck
2" MNPT x 10-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331040402
Zoro # G6485333
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 10.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331040402
- Zoro # G6485333
- UPC # 690291351617
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 10.5 in |
Outside Dia. (In.) | 2.375 in |
Inside Dia. (In.) | 2.062 in |
Pipe Size (Fittings) | 2" |
Overall Length | 10 1/2 in |
Inside Diameter | 2 1/16 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 10 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES Gas Caddy Hose Assembly, 80-593-NI (80-593-NI)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48026)
- WATTS Water Pressure Regulator Valve, 1 In. (1 LFU5B-LP-Z3)
- PRIME-LINE Pilaster Shoe Kit, Fits 4 in. Wide Pilasters, Stainless Steel, Oval Single Pack (656-3009-4)
- BECK 3" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331045203)
- BECK 2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038604)
- BECK 1/8" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331002006)
- BECK 3/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019802)
- BECK 1-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331034405)
- BECK 1-1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033001)
- LEGEND VALVE 3" x 5" GALVANIZED NIPPLE (356-208E)
- Beck Galvanized Pipes