Shop All Black Pipes
Beck
2" Close Black Pipe Nipple Sch 80
Mfr # 0332636406
Zoro # G4412204
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332636406
- Zoro # G4412204
- UPC # 069029105370
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | Close Thread |
Pipe Size (Nominal) | 2" |
Pipe Size (Fittings) | 2" |
Inside Dia. | 2 in |
Outside Dia. | 2 3/8 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Schedule Schedule 80, Side A Connection Type Close Thread, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 1-1/4" BLACK HEX BUSHING (350-629)
- MERIT BRASS 1/2 In. Lead Free Brass Tee - FNPT - 125 PSI - Import (XNL106-08)
- KISSLER Cold Water Cartridge, Price Pfister (910-025)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38010)
- BECK 5" x 5" Black Pipe Nipple Sch 80 (0332656206)
- BECK 3/4" x 6" Black Pipe Nipple Sch 80 (0332620608)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch XXH (0332710003)
- BECK 1-1/4" x 12" Black Pipe Nipple Sch 40 (0330032400)
- BECK 2-1/2" Close Black Pipe Nipple Sch 80 (0332640606)
- BECK 2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723586)
- BECK 1" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722042)
- Beck Black Pipes