Shop All Black Pipes
Beck
2-1/2" x 4" Black Pipe Nipple Sch 40
Mfr # 0330041807
Zoro # G3592574
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330041807
- Zoro # G3592574
- UPC # 069029104274
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 4 in |
Outside Dia. | 2 7/8 in |
Inside Dia. | 2 15/32 in |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size (Nominal) | 2-1/2" |
Nominal Pipe Size | 2 1/2 in |
Overall Length | 4 in |
Inside Diameter | 2 15/32 in |
Outside Diameter | 2 7/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 15/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., FNPT (148 3)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (867-528SR)
- WHIRLPOOL Dryer Mounting Clip (00-W10854425)
- BECK Standard Black Nipple (0330775164)
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 40 (0330041401)
- BECK 1/4" x 6" Black Pipe Nipple Sch 40 (0330007204)
- BECK 1" x 12" Black Pipe Nipple Sch 80 (0332627405)
- BECK 1-1/2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723081)
- BECK 1" x 8-1/2" Black Pipe Nipple Sch 40 (0330026600)
- BECK 3/4" x 4" Black Pipe Nipple Sch 80 (0332619808)
- ZORO SELECT 3/4" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40501TS)
- Beck Pipes