Shop All Black Pipes
Beck
2-1/2" x 4-1/2" Black Pipe Nipple Sch 80
Mfr # 0332641406
Zoro # G4413692
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332641406
- Zoro # G4413692
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 4.5 in |
Outside Dia. | 2 7/8 in |
Pipe Size (Fittings) | 2-1/2" |
Inside Dia. | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Inside Diameter | 2 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Overall Length | 4 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 4 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/2" Compression x MNPT SS Male Connector (768L SS 1/2 X 1/2)
- ZORO SELECT 5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN9)
- DANCO FCT SEAT 5/8""-20 GERBER (9D0030027E)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020M024)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch XXH (0332733401)
- BECK 3/8" x 5" Black Pipe Nipple Sch 80 (0332611003)
- BECK 1-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330033804)
- BECK 3/8" x 2" Black Pipe Nipple Sch 80 (0332609809)
- BECK 3/4" x 1-1/2" Black Pipe Nipple Sch 80 (0332618800)
- BECK 2-1/2" x 4" Black Pipe Nipple Sch 40 (0330041807)
- B & K 3/4X18 Blk Stl Pipe (584-180HC)
- Beck Black Pipes