Shop All Black Pipes
Beck
2-1/2" x 3" Black Pipe Nipple Sch 80
Mfr # 0332640804
Zoro # G4413753
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332640804
- Zoro # G4413753
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 3 in |
Pipe Size (Nominal) | 2-1/2" |
Inside Dia. | 2 1/2 in |
Outside Dia. | 2 7/8 in |
Pipe Size (Fittings) | 2-1/2" |
Nominal Pipe Size | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Overall Length | 3 in |
Inside Diameter | 2 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Reducing Valve, 2 In, Threaded (115-2 TH)
- SIOUX CHIEF TEST PLUG SLIP 1.5"" (882-1)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y65)
- SMITH-COOPER 3" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385014080)
- BECK 3" x 6" Black Pipe Nipple Sch 40 (330046608)
- BECK 4" Close Black Pipe Nipple Sch 80 (0332652205)
- BECK 1-1/2" x 3" Black Pipe Nipple Sch 80 (0332632603)
- BECK 2" x 12" Black Pipe Nipple Sch 80 (0332640408)
- BECK 1" x 7-1/2" Black Pipe Nipple Sch 40 (0330026204)
- BECK 3/4" x 10" Black Pipe Nipple Sch 80 (0332622208)
- ZORO SELECT 1/2" x 6-1/2" Black Pipe Nipple Sch 40 (0830016606)
- Beck Pipes