Shop All Black Pipes
Beck
2-1/2" x 3-1/2" Black Pipe Nipple Sch 80
Mfr # 0332641000
Zoro # G4412231
original price:
$38.88
13% off
new price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332641000
- Zoro # G4412231
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 2-1/2" |
Inside Dia. | 2 1/2 in |
Outside Dia. | 2 7/8 in |
Outside Diameter | 2 7/8 in |
Inside Diameter | 2 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Overall Length | 3 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 3 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Locknut, Female NPSL (ZUSA-PF-10337)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 5m, PK20 (KE5K3S-75)
- KOHLER/STERLING KAndB ColdCera Fauc Valve (GP77006-RP)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-03-03-03-SS)
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 40 (0330029208)
- BECK 1/2" x 4" Black Pipe Nipple Sch 80 (0332615202)
- BECK 2" x 4" Black Pipe Nipple Sch 80 (0332637206)
- BECK Carbon Weld Nipple (0331536805)
- BECK Standard Black Nipple (0330243379)
- BECK Carbon Weld Nipple (0331514406)
- ZORO SELECT 2-1/2" Close Black Pipe Nipple Sch 160 (83000)
- Beck Black Pipes