Shop All Black Pipes
Beck
2-1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80
Mfr # 0330724006
Zoro # G7564611
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 12 in
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330724006
- Zoro # G7564611
- UPC # 662428509390
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 12 in |
Inside Dia. | 2 15/32 in |
Outside Dia. | 2 7/8 in |
Pipe Size (Nominal) | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Overall Length | 12 in |
Inside Diameter | 2 15/32 in |
Outside Diameter | 2 7/8 in |
Nominal Pipe Size | 2 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 15/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-BVO-75)
- KOHLER Button, Diverter Kit (1097383-CP)
- APOLLO VALVES 1/4" FNPT Carbon Steel Ball Valve Inline (73A10101A)
- DELTA Delta Screws/Extenders, 2, Chrome (RP12631)
- BECK 3/4" x 1-1/2" Black Pipe Nipple Sch 80 (0332618800)
- BECK 3/8" x 6" Black Pipe Nipple Sch 40 (0330011800)
- BECK 3/8" x 2" Black Pipe Nipple Sch 40 (0330010208)
- BECK 3" x 5" Black Pipe Nipple Sch 40 (0330046202)
- BECK 1/2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721044)
- BECK 1-1/4" x 6-1/2" Black Pipe Nipple Sch 40 (0330030206)
- ZORO SELECT Pipe (ZFBSVP02D25)
- Beck Black Pipes