Shop All Galvanized Pipes
Beck
2-1/2" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331043208
Zoro # G7084131
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 7.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331043208
- Zoro # G7084131
- UPC # 690291649165
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 7.5 in |
Pipe Size (Nominal) | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Inside Dia. (In.) | 2.469 in |
Outside Dia. (In.) | 2.875 in |
Outside Diameter | 2 7/8 in |
Overall Length | 7 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Inside Diameter | 2 15/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 2 15/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 7 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Bushing, Polypropylene, 2" x 1-1/2", Schedule 80, 300 psi Max Pressure (RB200-150)
- CHICAGO FAUCET Vacuum Breaker (734-105KJKNF)
- ZORO SELECT 2-1/2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1888-030)
- KOHLER Manual 8" Mount, Straight Spout Bathroom Faucet (K-800T20-5AKA-CP)
- BECK 1-1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331034207)
- BECK Galvanized Nipple (0331567503)
- BECK 1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005801)
- BECK 4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331055004)
- BECK 2-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331041202)
- BECK 1/8" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331002006)
- LEGEND VALVE 1/2" x CLOSE GALVANIZED NIPPLE (356-060E)
- Beck Galvanized Pipes