Shop All Galvanized Pipes
Beck
2-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331041400
Zoro # G9466073
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 3 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331041400
- Zoro # G9466073
- UPC # 690291352843
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 3 in |
Outside Dia. (In.) | 2.875 in |
Pipe Size (Nominal) | 2-1/2" |
Inside Dia. (In.) | 2.469 in |
Pipe Size (Fittings) | 2-1/2" |
Inside Diameter | 2 15/32 in |
Overall Length | 3 in |
Outside Diameter | 2 7/8 in |
Nominal Pipe Size | 2 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 2 15/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANDVIK 10479 Single Lever Shower Mixer Valve w Compact Trim Ring (Includes (3 (10479)
- CARLIN Svc10Ffs Instant Opening Normall (SVC10FFS)
- KINGSTON BRASS FL487 Made To Match 1/2" FIP Brass Flange, Brushed Brass (FL487)
- LEGEND VALVE 1" T-715 S.S. BALL VALVE (113-105)
- BECK 1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015008)
- BECK 1/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000406)
- BECK 1" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025205)
- BECK 1/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001800)
- BECK 3/4" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331021204)
- BECK 3/8" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331012401)
- ZORO SELECT 4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (571-080)
- Beck Pipes