Shop All Galvanized Pipes
Beck
2-1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331045005
Zoro # G5592632
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 12 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331045005
- Zoro # G5592632
- UPC # 690291352935
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 12 in |
Pipe Size (Nominal) | 2-1/2" |
Outside Dia. (In.) | 2.875 in |
Inside Dia. (In.) | 2.469 in |
Pipe Size (Fittings) | 2-1/2" |
Outside Diameter | 2 7/8 in |
Overall Length | 12 in |
Nominal Pipe Size | 2 1/2 in |
Inside Diameter | 2 15/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 2 15/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDRED Sink Grid W/Rear Drain (FGD75)
- KINGSTON BRASS SD2612 Milano Soap Dispenser, Polished Brass (SD2612)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl Ss (T24876-SSLHP)
- BOBRICK B824 Satin Stainless Steel Soap Holder (B824)
- BECK 2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038802)
- BECK 1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029207)
- BECK 1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005207)
- BECK 1" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025403)
- BECK 1/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006809)
- BECK 1" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024604)
- ZORO SELECT 2-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (569-080)
- Beck Pipes