Shop All Black Pipes
Beck
2-1/2" Close Black Pipe Nipple Sch 80
Mfr # 0332640606
Zoro # G4413647
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332640606
- Zoro # G4413647
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | Close Thread |
Pipe Size (Nominal) | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Outside Dia. | 2 7/8 in |
Inside Dia. | 2 1/2 in |
Inside Diameter | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Nominal Pipe Size | 2 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Schedule Schedule 80, Side A Connection Type Close Thread, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. Chrome-Plated Brass PEX-A Expansion Barb x 1/4 in. Compression Quarter-Turn Angle Stop Valve (EPXVA1214C)
- ZORO SELECT 3/4" Female NPT Malleable Iron Cap Class 300 (1LBZ7)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (690455)
- PARKER 1/4" Compression x MNPT SS Male Connector (4-4 FBU-SS)
- BECK Carbon Weld Nipple (0331532200)
- BECK Carbon Weld Nipple (0331514802)
- BECK 3/4" x 8" Black Pipe Nipple Sch 80 (0332621408)
- BECK 2" x 6" Black Pipe Nipple Sch 80 (0332638006)
- BECK 2" Close Black Pipe Nipple Sch 80 (0332636406)
- BECK 1/2" x 3" Black Pipe Nipple Sch 40 (0330015207)
- ZORO SELECT 1-1/4" x 12" Black Pipe Nipple Sch 80 (90716)
- Beck Black Pipes