Shop All Black Pipes
Beck
2-1/2" Close Black Pipe Nipple Sch 40
Mfr # 0330041203
Zoro # G3727631
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330041203
- Zoro # G3727631
- UPC # 690291361340
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | Close Thread |
Outside Dia. | 2 7/8 in |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size (Nominal) | 2-1/2" |
Inside Dia. | 2 15/32 in |
Inside Diameter | 2 15/32 in |
Outside Diameter | 2 7/8 in |
Nominal Pipe Size | 2 1/2 in |
Overall Length | 2-1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 15/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 2-1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Escutcheon Stainless (RP100091SS)
- DIXON Cam/Groove, Adapter x Hose, Shank 4", SS (G400-E-SS)
- K2 PUMPS Lead Free 4' Frost Proof Yard Hydrant, Overall Length: 6.25' (AWP00001K-4)
- BESTCARE Surface, Chrome, White (WH458-CSH)
- BECK Carbon Weld Nipple (0330020603)
- BECK Standard Black Nipple (0330211806)
- BECK 2" x 7" Black Pipe Nipple Sch 40 (330039009)
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 80 (0332637800)
- BECK 3" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330724584)
- BECK 3/4" x 7" Black Pipe Nipple Sch 80 (0332621002)
- ZORO SELECT Nipple, 150 psi, SS, 5 (T4WNF8)
- Beck Black Pipes