Shop All Black Pipes
Beck
1/8" x 8" Black Pipe Nipple Sch 80
Mfr # 0332603000
Zoro # G4463767
Sold in multiples of 2 for $26.30
$26.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332603000
- Zoro # G4463767
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 8 in |
Inside Dia. | 1/8 in |
Outside Dia. | 25/64 in |
Pipe Size (Nominal) | 1/8" |
Pipe Size (Fittings) | 1/8" |
Overall Length | 8 in |
Outside Diameter | 25/64 in |
Inside Diameter | 1/8 in |
Nominal Pipe Size | 1/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 25/64 in, Overall Length 8 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Coupling, 1/2 in, Schedule 40, FNPT, Gray (43000545)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-050)
- LEGRIS Push-to-Connect Reducing Union, 10mm Tube Size, Nylon, Black, 10 PK (3106 10 12)
- BELL & GOSSETT 1-1/2", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP (415C - 1-1/2)
- BECK 2" x 7" Black Pipe Nipple Sch 40 (330039009)
- BECK 1" x 2-1/2" Black Pipe Nipple Sch 40 (0330024209)
- BECK 1-1/4" x 5" Black Pipe Nipple Sch 40 (0330029604)
- BECK 1" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330722000)
- BECK 1/2" x 3-1/2" Black Pipe Nipple Sch 40 (0330015405)
- BECK 3" Close Black Pipe Nipple Sch 80 (0332644608)
- BECK 1/2" x 3" Black Pipe Nipple Sch 40 (0330015207)
- Beck Black Pipes