Shop All Black Pipes
Beck
1/8" x 8" Black Pipe Nipple Sch 40
Mfr # 330003203
Zoro # G3728076
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 330003203
- Zoro # G3728076
- UPC # 690291348891
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 8 in |
Pipe Size (Nominal) | 1/8" |
Pipe Size (Fittings) | 1/8" |
Inside Dia. | 17/64 in |
Outside Dia. | 25/64 in |
Overall Length | 8 in |
Inside Diameter | 17/64 in |
Outside Diameter | 25/64 in |
Nominal Pipe Size | 1/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 17/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 25/64 in, Overall Length 8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361189004)
- PARKER 5/16" Compression Low Lead Brass Tube Support (63PT-5-62)
- KOHLER Bryant Round Drop-In Bathroom Sink With Single Faucet Hole (2714-1-96)
- ZORO SELECT Flange, 8", Iron, 300 psi (0390201226)
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 40 (0330041401)
- BECK 3/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721549)
- BECK 3/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721580)
- BECK Standard Black Nipple (0330243379)
- BECK 3/8" Close Black Pipe Nipple Sch 80 (0332609403)
- BECK 1-1/2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723040)
- ACE TRADING - NIPPLE NIPPLE BLACK 1/2""X12"" (583-120AH)
- Beck Black Pipes