Shop All Black Pipes
Beck
1/8" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80
Mfr # 0330720046
Zoro # G7475264
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 3 ft
- Pipe Connection Type Non-Threaded
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330720046
- Zoro # G7475264
- UPC # 662428509628
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 3 ft |
Inside Dia. | 17/64 in |
Outside Dia. | 25/64 in |
Pipe Size (Fittings) | 1/8" |
Outside Diameter | 25/64 in |
Inside Diameter | 17/64 in |
Nominal Pipe Size | 1/8 in |
Overall Length | 3 ft |
Description
Pipe, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 17/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 25/64 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In., Ductile Iron (UPML233E 4)
- MADE TO MATCH FLMODERN1 3/4" Escutcheon Made to Match (FLMODERN1)
- ALSONS Grab Bar Hand Shower Mount ADA, White (U6300-WH)
- SLOAN Sloan 603-1.6 10 3/4 Ldim Afd (3788102)
- BECK 1-1/2" x 2-1/2" Black Pipe Nipple Sch 40 (0330033002)
- BECK 1/4" x 3" Black Pipe Nipple Sch 80 (0332605609)
- BECK 2" x 12" Black Pipe Nipple Sch 80 (0332640408)
- BECK Standard Black Nipple (0330775164)
- BECK 1" x 2-1/2" Black Pipe Nipple Sch 80 (0332623602)
- BECK Carbon Weld Nipple (0330510009)
- KLOECKNER METALS Pipe, 10 ft L, Threaded (BLACK-1)
- Beck Black Pipes