Shop All Black Pipes
Beck
1/8" x 3-1/2" Black Pipe Nipple Sch 80
Mfr # 0332601202
Zoro # G4411994
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332601202
- Zoro # G4411994
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 25/64 in |
Inside Dia. | 1/8 in |
Overall Length | 3 1/2 in |
Inside Diameter | 1/8 in |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 25/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 25/64 in, Overall Length 3 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G002)
- ZORO SELECT 1-1/4" Female NPT Malleable Iron Cap Class 150 (5P537)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (4101-020)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1-1/4" Pipe Size, Socket x Socket (9806-012)
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 40 (0330038407)
- BECK 1-1/2" x 4" Black Pipe Nipple Sch 80 (0332633007)
- BECK 3/8" Close Black Pipe Nipple Sch 80 (0332609403)
- BECK 1/2" Close Black Pipe Nipple Sch 40 (0330014408)
- BECK 1-1/4" x 9" Black Pipe Nipple Sch 40 (0330031204)
- BECK Carbon Weld Nipple (0331509802)
- ZORO SELECT Pipe (SVP04D25)
- Beck Pipes