Shop All Black Pipes
Beck
1/8" x 2" Black Pipe Nipple Sch 40
Mfr # 0330000803
Zoro # G3607633
original price:
$2.15
7% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330000803
- Zoro # G3607633
- UPC # 690291348808
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size (Nominal) | 1/8" |
Outside Dia. | 25/64 in |
Inside Dia. | 17/64 in |
Nominal Pipe Size | 1/8 in |
Overall Length | 2 in |
Inside Diameter | 17/64 in |
Outside Diameter | 25/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 17/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 25/64 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 2-1/2" 304 SS NIPPLE (304-103)
- NUTECH 3/4" FNPT Combination Strainer Valve (SV1E-075F-075F)
- EVERFLOW MIP Inletx3/4" MHT Outlet No Kink Multi-Turn Sillcock Hose Bibb 3/4" (46343-NL)
- ANVIL Hex Bushing, Steel, 3/4 x 1/2 in, NPT (0319905600)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 80 (0332636604)
- BECK 4" Close Black Pipe Nipple Sch 80 (0332652205)
- BECK 1-1/2" x 4" Black Pipe Nipple Sch 80 (0332633007)
- BECK 3" x 6" Black Pipe Nipple Sch 40 (330046608)
- BECK 3/8" x 2" Black Pipe Nipple Sch 40 (0330010208)
- BECK 1/2" x 4" Black Pipe Nipple Sch XXH (0332711001)
- BECK 1-1/4" x 5-1/2" Black Pipe Nipple Sch 40 (0330029802)
- Beck Black Pipes