Shop All Black Pipes
Beck
1/8" x 2-1/2" Black Pipe Nipple Sch 40
Mfr # 0330001009
Zoro # G3707925
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330001009
- Zoro # G3707925
- UPC # 690291348815
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 1/8" |
Inside Dia. | 17/64 in |
Outside Dia. | 25/64 in |
Pipe Size (Nominal) | 1/8" |
Outside Diameter | 25/64 in |
Inside Diameter | 17/64 in |
Nominal Pipe Size | 1/8 in |
Overall Length | 2 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 17/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 25/64 in, Overall Length 2 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 1/2 in x 1 in Pipe Size (830-211)
- LEGEND VALVE 1" BRONZE MALE ADAPTER (312-005)
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310001607)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 3-Way (7060501)
- BECK 1-1/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722547)
- BECK 1" x 4-1/2" Black Pipe Nipple Sch 80 (0332624402)
- BECK 3/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330010000)
- BECK 1/4" x 12" Black Pipe Nipple Sch 80 (0332609205)
- BECK 2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723586)
- BECK 2" x 12" Black Pipe Nipple Sch 80 (0332640408)
- ZORO SELECT 1" x 10" Black Pipe Nipple Sch 40 (5P697)
- Beck Black Pipes