Shop All Black Pipes
Beck
1/8" x 12" Black Pipe Nipple Sch 40
Mfr # 0330004805
Zoro # G3646605
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330004805
- Zoro # G3646605
- UPC # 690291348914
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 12 in |
Outside Dia. | 25/64 in |
Pipe Size (Fittings) | 1/8" |
Inside Dia. | 17/64 in |
Pipe Size (Nominal) | 1/8" |
Overall Length | 12 in |
Outside Diameter | 25/64 in |
Inside Diameter | 17/64 in |
Nominal Pipe Size | 1/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 17/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 25/64 in, Overall Length 12 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 10mm OD x 100m, Black (PU10MFBK)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 24" L (ZUSA-PF-1186)
- DELTA Universal Showering Components: Square Wall Elbow For Hand Shower (50570-PR)
- ZORO SELECT 2-1/2" Clamp T316L SS Ferrule (EG14AM7-6L2.5)
- BECK 1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721002)
- BECK 1/2" x 2" Black Pipe Nipple Sch 40 (0330014804)
- BECK 3/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721580)
- BECK 2-1/2" x 8" Black Pipe Nipple Sch 40 (330043407)
- BECK 1-1/4" Close Black Pipe Nipple Sch 40 (0330028200)
- BECK 1-1/2" x 6" Black Pipe Nipple Sch 40 (0330034406)
- BECK 1" x 4-1/2" Black Pipe Nipple Sch 80 (0332624402)
- Beck Black Pipes