Shop All Galvanized Pipes
Beck
1/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331002204
Zoro # G9787066
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 6 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331002204
- Zoro # G9787066
- UPC # 690291351037
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 6 in |
Inside Dia. (In.) | 0.269 in |
Pipe Size (Fittings) | 1/8" |
Outside Dia. (In.) | 0.405 in |
Overall Length | 6 in |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Inside Diameter | 17/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 17/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Refill, 40 Lbs Neutralizer Replace Media (103000068)
- WATTS T and P Relief Valve, 3/4 In. Outlet (LL100XL)
- GF PIPING SYSTEMS 1" FNPT Polypropylene Ball Valve Inline True Union (167546334)
- KINGSTON BRASS FL485 Made To Match 1/2" FIP Brass Flange, Oil Rubbed Bronze (FL485)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015602)
- BECK 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019604)
- BECK 3/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331011601)
- BECK 1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016402)
- BECK 1-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331034405)
- BECK 1/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005009)
- BECK 1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016006)
- Beck Pipes