Shop All Galvanized Pipes
Beck
1/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331000604
Zoro # G9465696
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Material - Pipe Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331000604
- Zoro # G9465696
- UPC # 690291350955
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 2 in |
Outside Dia. (In.) | 0.405 in |
Pipe Size (Fittings) | 1/8" |
Inside Dia. (In.) | 0.269 in |
Nominal Pipe Size | 1/8 in |
Inside Diameter | 17/64 in |
Outside Diameter | 13/32 in |
Overall Length | 2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 17/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L (0500345129)
- KISSLER Single-Lever Cartridge, Moen (46-0014)
- ZORO SELECT 1", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H625)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", SS (RC100BL)
- BECK 1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005603)
- BECK 1/8" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001206)
- BECK 2-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331044206)
- BECK 3" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331046607)
- BECK 1-1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331032805)
- BECK 3/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010207)
- LEGEND VALVE 1-1/4" x 12" GALVANIZED NIPPLE (356-136E)
- Beck Galvanized Pipes