Shop All Black Pipes
Beck
1/4" x 6" Black Pipe Nipple Sch 80
Mfr # 0332606805
Zoro # G4412283
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332606805
- Zoro # G4412283
- UPC # 069029105264
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 1/4" |
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2 in |
Nominal Pipe Size | 1/4 in |
Overall Length | 6 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 1/2 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Threaded Gate Valve (2266TE010)
- ZORO SELECT 2" Male NPT x Male NPT Carbon Steel Standard Concentric Swage Nipple (0338002322)
- PARKER Needle Valve, 1/8In, FNPTxMNPT (NV108P-2)
- ZORO SELECT 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (26-1009LF)
- BECK 3/4" x 5" Black Pipe Nipple Sch 80 (0332620202)
- BECK 1/4" x 2" Black Pipe Nipple Sch 80 (0332605203)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332619204)
- BECK 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332629203)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 80 (0332637404)
- BECK 1/4" x 1-1/2" Black Pipe Nipple Sch 80 (0332605005)
- BECK 2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (0330041005)
- Beck Black Pipes