Shop All Black Pipes
Beck
1/4" x 4" Black Pipe Nipple Sch 40
Mfr # 0330006404
Zoro # G3652844
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330006404
- Zoro # G3652844
- UPC # 690291348983
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size (Nominal) | 1/4" |
Outside Dia. | 17/32 in |
Inside Dia. | 23/64 in |
Inside Diameter | 23/64 in |
Overall Length | 4 in |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 17/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 17/32 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Aquia IV Dual Flush Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Flush Bidet Seat (MW4464736CEMFGNA#01)
- PERFECT PUTTY Sink Strainer, Satin Brushed Nickel, 5" L (59-3222)
- PLAST-O-MATIC 3" FNPT PVC Disc Check Valve (CKS300VT-NC-PV)
- LEGEND VALVE 3" X 3" GALVANIZED NIPPLE (356-204)
- BECK 3/4" x 1-1/2" Black Pipe Nipple Sch 40 (0330019209)
- BECK 1" Close Black Pipe Nipple Sch 80 (0332623206)
- BECK 1-1/4" x 7" Black Pipe Nipple Sch 40 (0330030404)
- BECK 1-1/4" x 2" Black Pipe Nipple Sch 40 (0330028408)
- BECK Carbon Weld Nipple (0330510009)
- BECK 3/4" x 12" Black Pipe Nipple Sch XXH (0332717206)
- LEGEND VALVE 1/2" X 2" BLACK NIPPLE (355-062)
- Beck Pipes