Shop All Black Pipes
Beck
1/4" x 4-1/2" Black Pipe Nipple Sch 80
Mfr # 0332606201
Zoro # G4460531
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332606201
- Zoro # G4460531
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 4.5 in |
Inside Dia. | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 1/2 in |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2 in |
Nominal Pipe Size | 1/4 in |
Overall Length | 4 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 1/2 in, Overall Length 4 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Replacemnt Right-EZSTLDD LT GRY (EZSTLDDL)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2150)
- HYDRA-ZORB Strut Mount Cushion Clamp, 4" Nom Pipe, Electro Galvanized Gold (200400)
- ZORO SELECT 2" MNPT x 2-1/2" TBE PVC Pipe Nipple Sch 80 (861-252)
- BECK Standard Black Nipple (0330243379)
- BECK 3/4" x 8" Black Pipe Nipple Sch 40 (0330022005)
- BECK 3/4" x 5" Black Pipe Nipple Sch 80 (0332620202)
- BECK 1-1/2" x 5-1/2" Black Pipe Nipple Sch 80 (0332633601)
- BECK 2" x 3" Black Pipe Nipple Sch 80 (0332636802)
- BECK 1-1/2" x 5" Black Pipe Nipple Sch 40 (0330034000)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E4BNH24)
- Beck Pipes