Shop All Black Pipes
Beck
1/4" x 3" Black Pipe Nipple Sch 80
Mfr # 0332605609
Zoro # G4412353
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332605609
- Zoro # G4412353
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 3 in |
Inside Dia. | 1/4 in |
Pipe Size (Nominal) | 1/4" |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 1/2 in |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 1/2 in |
Overall Length | 3 in |
Inside Diameter | 1/4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 1/2 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/8" FNPT (ZUSA-PF-4552)
- DIXON Clamp w/Saddles, 2-Bolt, 5-32/64"-7-36/64" (769)
- NIBCO 1-1/2" NOM C Copper DWV 90 Degree Elbow (907 11/2)
- GROHE Pressure Balance Valve Cartridge (47678000)
- BECK 1" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330722000)
- BECK 3/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721580)
- BECK 1" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722083)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch XXH (0332710003)
- BECK 1" x 4-1/2" Black Pipe Nipple Sch 80 (0332624402)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332619204)
- ZORO SELECT 1-1/4" x 12" Non-Threaded Black Pipe Sch 80 (40716LS)
- Beck Black Pipes