Shop All Black Pipes
Beck
1/4" x 3" Black Pipe Nipple Sch 40
Mfr # 0330006008
Zoro # G3656274
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330006008
- Zoro # G3656274
- UPC # 690291348969
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 3 in |
Pipe Size (Nominal) | 1/4" |
Outside Dia. | 17/32 in |
Pipe Size (Fittings) | 1/4" |
Inside Dia. | 23/64 in |
Outside Diameter | 17/32 in |
Overall Length | 3 in |
Inside Diameter | 23/64 in |
Nominal Pipe Size | 1/4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 17/32 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 1/2" x 36" IPS pipe nipple in Polished brass (D12136-03)
- ITT Diaphragm 1" EPDM (NIT-25-RX-E-1-S)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-45)
- AMERICAN STANDARD Under Mount Kit, Fits American Standard (047194-0070A)
- BECK 3" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330724584)
- BECK 1" x 4" Black Pipe Nipple Sch 40 (0330024803)
- BECK 1-1/4" x 2" Black Pipe Nipple Sch 40 (0330028408)
- BECK 1/2" Close Black Pipe Nipple Sch 40 (0330014408)
- BECK 1-1/4" x 6-1/2" Black Pipe Nipple Sch 40 (0330030206)
- BECK 1/8" x 8" Black Pipe Nipple Sch 40 (330003203)
- BECK 3/4" x 8" Black Pipe Nipple Sch 80 (0332621408)
- Beck Black Pipes