Shop All Black Pipes
Beck
1/4" x 2-1/2" Black Pipe Nipple Sch 40
Mfr # 0330005802
Zoro # G3742024
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330005802
- Zoro # G3742024
- UPC # 690291348952
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 17/32 in |
Inside Dia. | 23/64 in |
Outside Diameter | 17/32 in |
Nominal Pipe Size | 1/4 in |
Inside Diameter | 23/64 in |
Overall Length | 2 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 17/32 in, Overall Length 2 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK SS Double Ferrule Nut (4NU4-316)
- KOHLER Honesty Widespread Bathroom Sink Faucet (23255-4-BN)
- KOHLER FLAPPER SHARK FIN KOHLER (GP1078440)
- SUPERIOR TOOL Universal Faucet Wrench, 3/4 to 1-1/8", Aluminum (3825)
- BECK 2" x 4" Black Pipe Nipple Sch 40 (0330037805)
- BECK 3/4" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721507)
- BECK 1-1/4" x 2" Black Pipe Nipple Sch 40 (0330028408)
- BECK 1/2" x 11" Black Pipe Nipple Sch 80 (0332618008)
- BECK 1/4" x 2" Black Pipe Nipple Sch 80 (0332605203)
- BECK 6" Close Black Pipe Nipple Sch 40 (0330060401)
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074)
- Beck Black Pipes