Shop All Black Pipes
Beck
1/4" x 12" Black Pipe Nipple Sch 80
Mfr # 0332609205
Zoro # G4412344
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332609205
- Zoro # G4412344
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 12 in |
Pipe Size (Fittings) | 1/4" |
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 1/2 in |
Inside Diameter | 1/4 in |
Overall Length | 12 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 1/2 in, Overall Length 12 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist W-M Lav Trim 9' 90 Deg Spt Cros (T14414-3-2MB)
- ZORO SELECT 1/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P819)
- ZORO SELECT Socket Weld, Black Forged Steel Reducer, Class 3000 (1MPA1)
- BECK 3" Close Black Pipe Nipple Sch 80 (0332644608)
- BECK Standard Black Nipple (0330775164)
- BECK 1/8" x 3-1/2" Black Pipe Nipple Sch 80 (0332601202)
- BECK 1/4" x 8" Black Pipe Nipple Sch 80 (0332607605)
- BECK 1" x 2" Black Pipe Nipple Sch 80 (0332623404)
- BECK 1/2" x 4" Black Pipe Nipple Sch 40 (0330015603)
- BECK 2" x 5" Black Pipe Nipple Sch 40 (0330038209)
- BECK 3/4" x 10" Black Pipe Nipple Sch 80 (0332622208)
- Beck Pipes