Shop All Black Pipes
Beck
1/4" x 10" Black Pipe Nipple Sch 80
Mfr # 0332608405
Zoro # G4412326
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332608405
- Zoro # G4412326
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 10 in |
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Pipe Size (Fittings) | 1/4" |
Nominal Pipe Size | 1/4 in |
Overall Length | 10 in |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 1/2 in, Overall Length 10 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Rebuild Kit (390-580 CARTRIDGE KIT)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001600726)
- ZORO SELECT Flexible Coupling, 4.3 psi (DX1001-64)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (1LBL1)
- BECK 1/4" Close Black Pipe Nipple Sch 80 (0332604800)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (0332615400)
- BECK 1/4" x 1-1/2" Black Pipe Nipple Sch 80 (0332605005)
- BECK 1-1/4" x 5" Black Pipe Nipple Sch 40 (0330029604)
- BECK 1-1/2" x 3" Black Pipe Nipple Sch 80 (0332632603)
- BECK 1/4" x 6" Black Pipe Nipple Sch 80 (0332606805)
- BECK 3/4" x 10" Black Pipe Nipple Sch 40 (0330022807)
- Beck Black Pipes