Shop All Black Pipes
Beck
1/4" x 1-1/2" Black Pipe Nipple Sch 80
Mfr # 0332605005
Zoro # G4412256
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332605005
- Zoro # G4412256
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 1.5 in |
Pipe Size (Nominal) | 1/4" |
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Pipe Size (Fittings) | 1/4" |
Inside Diameter | 1/4 in |
Overall Length | 1 1/2 in |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 1/2 in, Overall Length 1 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Water Connector, 3/4" NPTx2 ft. Brass (THERM-2)
- MOEN Filter (179639)
- THRIFCO PLUMBING #48 1/2 Inch x 1/4 Inch Brass Flare MIP Adapter (9448017)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-1/2)
- BECK 1/8" x 3" Black Pipe Nipple Sch 80 (0332601004)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 40 (0330038001)
- BECK 1-1/2" x 2-1/2" Black Pipe Nipple Sch 40 (0330033002)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330015801)
- BECK 1" x 5" Black Pipe Nipple Sch 80 (0332624600)
- BECK 3/8" Close Black Pipe Nipple Sch 80 (0332609403)
- BECK 1/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330000605)
- Beck Black Pipes