Shop All Galvanized Pipes
Beck
1/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331008201
Zoro # G2839798
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 9 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331008201
- Zoro # G2839798
- UPC # 690291046520
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 9 in |
Pipe Size (Nominal) | 1/4" |
Inside Dia. (In.) | 0.364 in |
Pipe Size (Fittings) | 1/4" |
Outside Dia. (In.) | 0.54 in |
Inside Diameter | 23/64 in |
Outside Diameter | 35/64 in |
Overall Length | 9 in |
Nominal Pipe Size | 1/4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 9 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. Female NPT x Female 1 in. Galvanized Pipe x 2 ft. Bury W34 Freezeless Yard Hydrant (W34-2)
- KERICK Float Valve, 1/2 In, PVC, Bulkhead Mount (PT050525)
- ZORO SELECT 3/4" x 4" Black Pipe Nipple Sch 40 (5P673)
- LEGEND VALVE 2" CTS BRASS COMP. COUPLING (303-129)
- BECK 1/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000406)
- BECK 2-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331041202)
- BECK 1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016006)
- BECK 3" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331047407)
- BECK 1-1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331034207)
- BECK 1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005801)
- ZORO SELECT 3/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P776)
- Beck Pipes