Shop All Black Pipes
Beck
1/4" Close Black Pipe Nipple Sch 80
Mfr # 0332604800
Zoro # G4460522
original price:
$6.65
1% off
new price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332604800
- Zoro # G4460522
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | Close Thread |
Outside Dia. | 1/2 in |
Pipe Size (Fittings) | 1/4" |
Inside Dia. | 1/4 in |
Outside Diameter | 1/2 in |
Nominal Pipe Size | 1/4 in |
Inside Diameter | 1/4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 1/2 in, Schedule Schedule 80, Side A Connection Type Close Thread, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 80 (40408)
- ROTHENBERGER Tube Cutter, 1/4" to 1-5/8" Cutting Cap. (70029)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 14mm x 3/8" Male BSPT (R) (PL14-03)
- LEGEND VALVE 1/2" COPPER PRESS TEE (450-153P)
- BECK 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332628007)
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 80 (0332637800)
- BECK 3/8" x 12" Black Pipe Nipple Sch 80 (0332613801)
- BECK 1/4" x 6" Black Pipe Nipple Sch 40 (0330007204)
- BECK 1/4" x 3" Black Pipe Nipple Sch 80 (0332605609)
- BECK 3" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330724584)
- ZORO SELECT 2" x 6" TOE Black Pipe Nipple Sch 80 (40910TS)
- Beck Pipes