Shop All Black Pipes
Beck
1/4" Close Black Pipe Nipple Sch 40
Mfr # 0330005000
Zoro # G3726457
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330005000
- Zoro # G3726457
- UPC # 690291348921
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | Close Thread |
Inside Dia. | 23/64 in |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 17/32 in |
Nominal Pipe Size | 1/4 in |
Inside Diameter | 23/64 in |
Outside Diameter | 17/32 in |
Overall Length | 7/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 17/32 in, Overall Length 7/8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 56 11)
- PARKER 5/16" Compression Brass Union 10PK (62C-5)
- NOSHOK Block & Bleed Valve, Soft Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle (702-FFS-HL1)
- AMERICAN STANDARD Deep Soak Bathtub, 72x36", Arctic, 72" L, 36" W (7236V002.011)
- BECK 1-1/4" x 6-1/2" Black Pipe Nipple Sch 40 (0330030206)
- BECK 1-1/2" Close Black Pipe Nipple Sch 80 (0332632009)
- BECK 2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723586)
- BECK 3/4" x 5" Black Pipe Nipple Sch 40 (0330020801)
- BECK 6" Close Black Pipe Nipple Sch 80 (0332659002)
- BECK 3/4" x 8" Black Pipe Nipple Sch 80 (0332621408)
- ANVIL 2X36 Std Blk A53 Rdy Cut Pipe (0330243064)
- Beck Pipes