Shop All Black Pipes
Beck
1/2" x 9" Black Pipe Nipple Sch 40
Mfr # 0330017609
Zoro # G3710926
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 9 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330017609
- Zoro # G3710926
- UPC # 690291349379
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 9 in |
Inside Dia. | 39/64 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 53/64 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 39/64 in |
Overall Length | 9 in |
Outside Diameter | 53/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 9 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Flush Lever Plastic (PP836-62L)
- ZORO SELECT PVC Manifold Cap, MNPT, 1 in Pipe Size (1348010)
- LEGRIS Barbed, Push-to-Connect Plug-In Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3188 56 00)
- CLOROX 26CT 8GAL Garbage Bag (70403)
- BECK Carbon Weld Nipple (0330020603)
- BECK 3/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330010000)
- BECK 3" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330724584)
- BECK Standard Black Nipple (0330224122)
- BECK 1" x 5-1/2" Black Pipe Nipple Sch 40 (0330025404)
- BECK 1" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722083)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 40 PK25 (10E670)
- Beck Black Pipes